942104001 - HIRSCHMANN - Lite Managed | Anixter
942104001 | HIRSCHMANN

HIRSCHMANN | 942104001 | Lite Managed Industrial ETHERNET Rail-Switch, Ethernet/Fast-Ethernet Switch, Store and Forward Switching Mode, fanless design

  • Manufacturer # 942104001
  • Anixter #599091
Rating: IP20
Type: ETHERNET SWITCH (MANAGED)
Description

With a combination of managed and unmanaged switches, the GECKO 4TX is ideally suited for use in smaller networks, or on the edge of larger installations. It can also be used for carrying video signals or transmitting control data.
For industrial manuf acturers looking for a cost-effective way of entering the world of managed switches, the GECKO 4TX offers simple network management and enhanced network availability. Network parameters can be centrally configured using a web interface, while redundanc y and diagnostic functions ensure high network availability.

Features
  • Outstanding price-performance ratio thanks to the Lite Management concept
  • SNMP and HiDiscovery/Industrial HiVision, plus a web interface, ensure fast and convenient administration
  • RSTP guarantees reliable data communication
  • Longer machine uptime due to simple installation and commissioning
  • A range of diagnostic functions ensures fast identification of errors, resulting in smooth production processes
  • Reduced operating costs due to low power consumption
  • Space-saving installation from a compact design
  • A wide range of application scenarios due to robust characteristics (i.e., resistance to shocks and vibration, operating temperature range from 0C to +60C and IP30 protection rating)
  • 24 V DC power supply
  • Ideally combined with Ethernet cable from Belden
Applications

In designing the GECKO 4TX, the absolute necessary management functions were integrated to enable the configuration and monitoring of the switches. This concept allows the GECKO switches to bring added value to areas where unmanaged switches cannot deliver the required performance. It can also be used when fully-managed switches are not needed, due to superfluous functionality or complex operation.
With its compact, yet robust design, the GECKO 4TX can be used in a wide range of areas, from solar farms to production lines in the food and beverage sector. Potential application scenarios include machine and plant engineering, material handling, robotics and connecting production cells for various industries. No matter where it's installed, the GECKO 4TX guarantees reliable data communication.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items