943-639-001 | HIRSCHMANN

HIRSCHMANN | 943-639-001 | HIRSCHMANN ETHERNET RAIL HUB 4 PORT 10BASET ETHERNET RJ45

  • Manufacturer # 943-639-001
  • Anixter #210995
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10BASET
No Exp Modules/Slots: 0
Number of Ports: 3-4
Type of Device: HUB STANDALONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items