Select Country and Language Europe, Middle East & Africa / English
Change Country
943 686-003 | HIRSCHMANN

HIRSCHMANN | 943 686-003 | RS2-TX; Unmanaged Industrial Ethernet Rail Switch, store and forward switching mode, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s); 8 x 10/100Base-TX, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity

  • Manufacturer # 943 686-003 | RS2-TX
  • Anixter #224710
Type: ETHERNET SWITCH (UNMANAGED)
Features
  • Reliability - Models available for environments ranging from -40C to +70C and designed to tolerate harsh industrial or outdoor environments that would shorten the life of office grade switches.
  • Flexibility - Available in standard configurations ranging from 4 to 26 ports, with both 10/100 copper and 100Mb fiber ports, with optional Gigabit ports.These switches offer the ideal mix of flexibility, horsepower, and value in compact packages. Both multi- and single-mode fiber port options are available. Optional PoE ports.
  • Plug & Play - There is no need for additional documentation, standard procedures, or operator training when RS2/20/30 unmanaged switches are installed in the field.
Applications

The RS2 Series of switches offer advanced features such as redundant power inputs and most offer fault relay (triggerable by loss of power and/or port-link).
Standard features include 10/100 auto-negotiating and auto-crossing (either patch or cross-ove r cables will work in the ports), a 0C to + 60C operating range (-40 to +70 deg C available), a 24 V DC power input and an average MTBF exceeding 100 years.
All of the multimode (MM) and single-mode (SM) fiber optic ports are 100 Mbps and are availab le in a variety of connector options.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items