Select Country and Language Europe, Middle East & Africa / English
Change Country
943 824-002 | HIRSCHMANN

HIRSCHMANN | 943 824-002 | SPIDER 5TX; Entry Level Industrial Ethernet Rail Switch, store and forward switching mode, Ethernet and Fast-Ethernet (10/100 Mbit/s); 5 x 10/100BASE-TX, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity

  • Manufacturer # 943 824-002 | SPIDER 5TX
  • Anixter #373182
Rating: IP20
Type: ETHERNET SWITCH (UNMANAGED)
Description

Entry level industrial ETHERNET rail switch, store and forward switching mode, Ethernet and Fast-Ethernet (10/100 Mbit/s).

Features
  • Compact design - Enables a solid entry-level ethernet switch for industrial environments. These simple unmanaged switches offer plug & play functionality typically at the edge of an ethernet infrastructure
  • Plug & Play - Allows for quick commissioning
  • Broad offering - provides fiber optic, Fast Ethernet, and Power over Ethernet( PoE) options
Applications

The SPIDER family of switches provides users with an economical, yet highly reliable hardened Ethernet switch. Models are available with Gigabit and PoE ports.
All copper/RJ45 ports are auto-negotiating and auto-crossing -- the SPIDERS will work with either patch or cross-over cables. The 100 Mbps fiber ports are available in multimode (MM) and single-mode (SM) with either SC or ST sockets (Gigabit fiber is via SFPs - see page 65). All SPIDER switches are extremely compact and have LED indicators that provide information on power
status, link status, and data rate.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items