Select Country and Language Europe, Middle East & Africa / English
Change Country
9488 0101000 | BELDEN

BELDEN | 9488 0101000 | Power Limited Tray Cable, 1 Pair, 14 AWG, 42x30 Strands, 600V, Tinned Copper, PVC Jacket

  • Manufacturer # 9488 0101000
  • Anixter #B9488
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 14 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E2
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: VNTC CONTROL
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

14 AWG pairs stranded (42x30) tinned copper conductors, twisted pairs, PVC/Nylon insulation, unshielded, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items