Select Country and Language Europe, Middle East & Africa / English
Change Country
95-000-04 | CORNING

CORNING | 95-000-04 | CamSplice(TM) Mechanical Splices, 6 per pack

  • Manufacturer # 95-000-04
  • Anixter #129467
Type: SPLICE MODULE
Vendor No.: 95-000-04
Description

Corning Cable Systems CamSplice(TM) Mechanical Splice is recommended for indoor or outdoor through or branch splicing, transition splicing between listed and non-listed cables, pigtail splicing and is ideal for emergency restoration. Incorporating a unique fiber alignment mechanism that self-centers the fibers and provides accurate alignment, the CamSplice Mechanical Splice requires minimal training and few accessories to assemble. Average "blind" (non-tuned) splice loss is specified at 0.15 dB with a maximum loss less than 0.3 dB.
The one-part-fits-all design accommodates 250/250 µm, 250/900 µm or 900/900 µm applications with an optional lead-in tube for securing 900 µm fibers. With no adhesive or epoxy required, the assembly process involves stripping and cleaving fibers, inserting the fibers into the splice part until they touch and turning the cams to secure the fibers. No special tools or polishing is required, although an optional assembly fixture is recommended and a self-contained tool kit is also available. A typical installation takes less than two minutes and the completed splices fit in Corning Cable Systems splice trays as well as industry-standard splice trays.

Features
  • No adhesive or epoxy required: Reduces splice time with no curing needed
  • Universal: One part fits all fiber coatings
  • No polishing required: Reduces installation time
  • Fiber alignment mechanism: Self-centers the fiber for accurate alignment end anw loss
Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: Mechanical Splice
  • Connector Housing Color: Black
  • Dimensions (L x W) (Metric-mm): 44x4.2 mm
  • Dimensions (L x W) (US): 1.73x0.17 in
  • Connector Type: Camsplice
  • Temperature Cycling: = 1 dB from -40 to +75C
  • Tensile Strength 250µ and 900µ Cable (Metric): 2.2 N
  • Tensile Strength 250µ and 900µ Cable (US): 0.5 lb
  • Blind Splice Loss: = 0.3 dB
  • Mean Splice Loss: = 0.15 dB
  • Reflectance (angled cleave): = -60 dB
  • Reflectance (Connector): = -45 dB (flat cleave)
  • Vibration: = 0.5 Hz at 10 to 55 Hz with 1.52 mm (0.06 in) maximum excursion, three planes, two hours in each plane
  • Temperature - Operation (Metric): -40 C to 75 C
  • Temperature - Operation (US): -40 F to 167 F
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items