Select Country and Language Europe, Middle East & Africa / English
Change Country
95-000-51-Z | CORNING

CORNING | 95-000-51-Z | Unicam High-performance Connector, ST Compatible, 62.5 µm Multimode (OM1), Ceramic Ferrule, Logo, 25 In Organizer Pack, Amber Housing, Beige Boot

  • Manufacturer # 95-000-51-Z
  • Anixter #347926
Connector Type: ST-COMPATIBLE
Fiber Type: OM1 MULTIMODE
Description

Corning Cable Systems UniCam High-Performance Connectors offer best-in-class optical performance in a fast, easy field-termination solution. These high-precision connectors guarantee exceptional insertion loss - 0.1 dB typical/0.5 dB maximum per connec to

Features
  • Performance Guaranteed 100 Percent Yield Guarantee
  • Factory Polished End Face Consistent Optical Performance
  • Fast Termination and No Consumables Low Installation Cost
  • Minimum Insertion Loss Optimum Optical Performance
Specifications
  • Fiber Category: 62.5 µm MM (OM1)
  • Keyed: No
  • Product Type (FOJP): Field-Installable Connectors
  • Technology: No-Epoxy/No-Polish
  • Boot Color: Beige
  • Connector Ferrule Material: Ceramic
  • Connector Housing Color: Amber
  • Connector Housing Material: Composite
  • Design - Connector Type: ST Compatible
  • Connector Durability: = 0.2 dB change by 500 rematings, FOTP-21
  • Nominal Fiber Outer Diameter: 125 µm
  • Tensile Strength 900µ Cable (Metric): 4.9 N. change = 0.2 dB. FOTP-6
  • Tensile Strength 900µ Cable (US): 1.1 lb. change = 0.2 dB. FOTP-6
  • Tensile Strength Jacketed Cable (Metric): 50 N. change = 0.2 dB. FOTP-6
  • Tensile Strength Jacketed Cable (US): 11 lb. change = 0.2 dB. FOTP-6
  • Insertion Loss, Max_ (Connector): 0.5 dB
  • Insertion Loss, Typical (Connector): 0.1 dB
  • Reflectance (Connector): = -26 dB
  • Temperature - Operation (Metric): 0 C to 60 C, meets TIA/EIA 568-B.3
  • Temperature - Operation (US): 32 F to 140 F, meets TIA/EIA 568-B.3
Tech. Info & Standards

Approval and Listings: Compliant with EIA/TIA 568-B.3; Intermateability: Connectors are FOCIS compliant with TIA/EIA 604-3 and IEC61754-4; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items