95-050-21 | CORNING

CORNING | 95-050-21 | ST CONNECTOR 50/125 CER PREPOLISHED STUB 0.9/3.0MM JKTCAMLITE

  • Manufacturer # 95-050-21
  • Anixter #153472
Connector Type: ST-COMPATIBLE
Fiber Size (microns): 50
Fiber Type: MULTI MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Multi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items