95-050-44-BP | CORNING

CORNING | 95-050-44-BP | Heat-Cure Connector, ST Compatible, Plastic Housing, 100 in pack, 50 µm multimode (OM4+/OM4/OM3/OM2), black

  • Manufacturer # 95-050-44-BP
  • Anixter #266982
Connector Type: ST-COMPATIBLE
Fiber Type: OM2/OM3/OM4 MULTIMODE
RoHS Compliant: YES
Description

Corning Cable Systems offers a complete line of heat-cure, epoxy-and-polish connectors for the flexibility to meet any factory termination need. ST Compatible connectors are available for both Single-mode and multimode applications. ST Compatible connectors are offered in metal or plastic designs with the metal design utilizing a unique ramped latch for ease of installation. Each connector meets FOCIS and TIA/EIA-568-B.3 standards and ships pre-assembled from the factory to reduce installation time. Zirconia ferrules with preradiused end faces allow for physical contact polishing supporting super or ultra PC performance (SPC or UPC).

Specifications
  • Fiber Category: OM4+/OM4/OM3/OM2
  • Keyed: No
  • Product Type (FOJP): Heat Cure Epoxy and Polish Connectors
  • Connector Housing Color: Black
  • Connector Housing Material: Thermoplastic
  • Design - Connector Type: ST Compatible
  • Connector Durability: = 0.2 dB cha 500 rematings, FOTP-21
  • Temperature Cycling: < 0.3 dB change, -40Celsius to +75Celsius, 21 cycles
  • Tensile Strength: = 0.2 dB change, 15 lb, FOTP-6
  • Insertion Loss, Typical (Connector): 0.2 dB
  • Reflectance (Connector): < -20 dB
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items