Select Country and Language Europe, Middle East & Africa / English
Change Country
95-051-52-SP | CORNING

CORNING | 95-051-52-SP | ST Compatible Connector, 50 µm multimode (OM2), ceramic ferrule, metal hardware; single pack, metal housing, black boot

  • Manufacturer # 95-051-52-SP
  • Anixter #286235
Connector Type: ST-COMPATIBLE
Fiber Type: OM2 MULTIMODE
Description

Corning Cable Systems Anaerobic-Cure Connectors offer optical performance in a fast, easy field-termination solution designed for fiber-to-the-workstation applications for single-mode and multimode connections. This connector combines the quick-cure convenience of anaerobic adhesive with the performance of epoxy-and-polish connectors. Ideal for enterprise networks and any installations requiring field-installed connectors, the anaerobic-cure technology enables fiber optic networks to be installed cost effectively with minimal tools.Installation of the connector can be accomplished in minutes with the anaerobic adhesive two-part epoxy process. The adhesive is first injected into the connector ferrule and then the fiber is dipped into the primer and inserted into the connector. Curing takes only one minute without the use of lamps or ovens. With the hand-polish process, an average insertion loss of 0.2 dB is achieved.

Specifications
  • Fiber Category: 50 µm MM (OM2)
  • Keyed: No
  • Product Type (FOJP): Field-Installable Connectors
  • Technology: Field Polish (anaerobic)
  • Boot Color: Black
  • Connector Ferrule Material: Ceramic
  • Connector Housing Color: Metal
  • Connector Housing Material: Metal
  • Design - Connector Type: ST Compatible
  • Temperature Cycling: = 0.3 dB IL, -40 to +75C, 21 cycles
  • Insertion Loss, Max_ (Connector): = 0.75 dB
  • Insertion Loss, Typical (Connector): = 0.2 dB
  • Reflectance (Connector): = -26 dB
Tech. Info & Standards

Intermateability: Compliant with TIA/EIA 604-2; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items