95-100-48 | CORNING

CORNING | 95-100-48 | SC CONNECTOR 125MM CER EPOXY OC 3.0MM JKT

  • Manufacturer # 95-100-48
  • Anixter #220802
Conductor Type: SC
Connector Type: SC
Connector Type: SC
Fiber O.D. (microns): 125
Fiber Size (microns): 62.5
Fiber Type: 62.5
Fiber Type: MULTI MODE
Mode: Multi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items