Select Country and Language Europe, Middle East & Africa / English
Change Country
95 16 165 | DRAPER

DRAPER | 95 16 165 | CABLE SHEERS 1000V 95 16 165

  • Manufacturer # 95 16 165
  • Anixter #HTCUCA8000001
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: 8.000
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items