Select Country and Language Europe, Middle East & Africa / English
Change Country
95-200-21 | CORNING

CORNING | 95-200-21 | ST CONN-CAMLITE, CERAMIC TIP SINGLE MODE, 3.0MM JKT MAX INST W/152528,130042

  • Manufacturer # 95-200-21
  • Anixter #152756
Connector Type: ST-COMPATIBLE
Fiber Size (microns): 8.3
Fiber Type: SINGLE MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Single
Vendor No.: 95-200-21
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items