Select Country and Language Europe, Middle East & Africa / English
Change Country
95-400-32-BP3K | CORNING

CORNING | 95-400-32-BP3K | Connector Boots, ST Compatible/FC, 3.0 mm, 100 per pack, 62.5 µm multimode (OM1), beige

  • Manufacturer # 95-400-32-BP3K
  • Anixter #374751
Connector Type: ST-COMPATIBLE
Fiber Type: MULTI MODE
RoHS Compliant: YES

A wide variety of boots are available for each connector style. These components are bulk packed and sold separately to reduce inventory and increase flexibility for high-volume factory applications. Boots come in various cable jacket sizes and are available in nine standard colors.

  • Compatibility: ST Compatible/FC
  • Components: Boots
  • Fiber Category: 62.5 µm MM (OM1)
  • Product Type (FOJP): Accessories
  • Boot Color: Beige
  • Boot Size: 3.0 mm
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items