Select Country and Language Europe, Middle East & Africa / English
Change Country
9553 0605000 | BELDEN

BELDEN | 9553 0605000 | Power Limited Tray Cable, 3 Pairs, 18 AWG, 19x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket

  • Manufacturer # 9553 0605000
  • Anixter #323-035-1803-B
Armor: NO ARMOR
Conductor Count: 3 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
Description

Cables with soft annealed bare or tinned copper conductors and PVC flame retardant insulations and jackets are the standard offering for 300V Power-limited tray instrumentation installation. Constructions with PVC/PVC that have three or more conductors and 20 AWG or larger conductors may also be used for direct burial installations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items