9585 0601000 - BELDEN - Multi-Conductor - | Anixter
9585 0601000 | BELDEN

BELDEN | 9585 0601000 | Multi-Conductor - Audio, Control and Instrumentation Cable 25-Pair 24 AWG PVC FRPVC Chrome

  • Manufacturer # 9585 0601000
  • Anixter #CM-02524TAG-B
Approx. Wt. lb./1,000 ft.: 144
Conductor Size AWG: 24
Conductor Strand: Solid
Gauge: 24
Insulation Thickness (in.): 0.010
Insulation: PVC
Jacket Material: PVC
Jacket Thickness (in.): 0.040
No. of Pairs: 25
Nom. O.D. (in.): 0.480
Number of Pairs: 2-25 PAIRS
Shield: NO
_Color Code: See Chart 4
Description

24 AWG solid tinned copper conductors, PVC insulation, twisted pairs, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items