966240-3 | COMMSCOPE

COMMSCOPE | 966240-3 | 32-PORT PANEL 19" 110 MOD ACO T568A CAT5 2U CBL MGMT BUILT IN

  • Manufacturer # 966240-3
  • Anixter #512882
Category: CAT 5
Color: WHITE
Number of Ports: 32
Rack Units: 2
Termination: 110-MOD
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items