966252-1 - COMMSCOPE - 16PORT PATCH PANEL | Anixter
966252-1 | COMMSCOPE

COMMSCOPE | 966252-1 | 16PORT PATCH PANEL UNLOADED 1UFOR UTP JACKS W/REAR CABLE SUPPORT LIGHT GREY

  • Manufacturer # 966252-1
  • Anixter #525032
Category: CATEGORY 5
Color: BLACK
Number of Ports: 16
Rack Units: 1
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items