966253-1 - COMMSCOPE - 32PORT PATCH PANEL | Anixter
966253-1 | COMMSCOPE

COMMSCOPE | 966253-1 | 32PORT PATCH PANEL UNLOADED 2UFOR UTP JACKS W/REAR CABLE SUPPRTGREY RAL 7032

  • Manufacturer # 966253-1
  • Anixter #525033
Category: CATEGORY 5
Color: BLACK
Number of Ports: 16
Rack Units: 1
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items