Select Country and Language Europe, Middle East & Africa / English
Change Country
966936-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 966936-5 | 2-PORT ANGLED FACEPLATE KIT ALMOND - FOR COPPER & FIBER CONNECTORS

  • Manufacturer # 966936-5
  • Anixter #252858
Color: IVORY
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Wall outlet for all Fiber-to-the-Desk applications Available color codes: RAL 1013 (almond) RAL 9010 (pure white) For DIN Outlet, 2 x MT-RJ Jacks see DIN Dual Angled Outlet

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items