969598-1 - COMMSCOPE - 32-PORT PATCH PANEL | Anixter
969598-1 | COMMSCOPE

COMMSCOPE | 969598-1 | 32-PORT PATCH PANEL 4HE INSULATED, GREY, RAL 7032

  • Manufacturer # 969598-1
  • Anixter #527821
Color: GREY
Number of Ports: 32
Rack Units: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items