9809 0601000 | BELDEN

BELDEN | 9809 0601000 | Low capacitance computer cable, 28 AWG, 9 pairs of stranded (7x36) TC conductors, polypropylene insulation, overall Beldfoil + TC braid shield (90% coverage), 28 AWG stranded TC drain wire, PVC jacket

  • Manufacturer # 9809 0601000
  • Anixter #B9809
Approx. Wt. lb./1,000 ft.: 53
Conductor Count: 9 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: 9
Nom. Capacitance (pF/ft.): 15.5
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.290
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2960
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 54.9
_Color Code: See Chart 3
Description

Paired cable with an overall foil/braid shield - low-capacitance computer cable for EIA RS-232 and EIA RS-422 applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items