Select Country and Language Europe, Middle East & Africa / English
Change Country
9815 0101000 | BELDEN

BELDEN | 9815 0101000 | Twinax - 100 Ohm Twinax TW PR 20 AWG PE PE BRD PE Black

  • Manufacturer # 9815 0101000
  • Anixter #B9815
Approx. Wt. lb./1,000 ft.: 69
Braid %: 95% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.064 INCHES
Conductor Material: SPECIAL CONDUCTOR
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.037/20/TC/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 100
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.236
Jacket Material Color (O.D. in.): PE/BLK/0.330
Jacket Material: PE-POLYETHYLENE
Jacket: HDPE (Direct Burial)
Major Market: Computer
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.330
Notes/Special Features: 2C DIRECT BURIAL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor No.: 9815
Vendor: Belden
Description

100 ohm, 20 AWG stranded (7x28) .037" one tinned/ one bare copper conductors, polyethylene insulation, Duofoil + TC braid shield (95% coverage), high-density polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items