9841 0601000 | BELDEN

BELDEN | 9841 0601000 | 24 AWG stranded (7x32) TC conductors, overall Beldfoil (100% coverage) + TC braid shield (90% coverage), 1000' reels, 24 AWG stranded TC drain wire

  • Manufacturer # 9841 0601000
  • Anixter #B9841-1000
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Description

Multi-conductor - low capacitance computer cable for EIA RS-485 applications, 1-pair conductors, 24 AWG, chrome PVC jacket.

Features
  • Indoor suitability
  • Overall cabling lay length - 2.5 Inch, overall cabling lay direction - left hand, overall cabling lay twists - 4.8 twist/ft
Applications

Overall foil/braid shield, low-capacitance computer cable for EIA RS-485 applications plenum-rated and non-plenum.

Specifications
  • Low Capacitance Multi-Conductor Cable
  • Put Ups: 1000 ft
  • Put Ups Color: Chrome
  • Conductor Material: Tinned Copper
  • Conductor Size: 24 AWG
  • Conductor Stranding: 7x32
  • Number of Conductors: 2 (1-Pair)
  • Insulation Material: Polyethylene
  • Insulation Size: 0.023 Inch Wall Thickness
  • Outer Shield Material: Aluminum Foil-Polyester Tape (Layer 1), Tinned Copper (Layer 2)
  • Outer Shield Coverage: 100% (Layer 1), 90% (Layer 2)
  • Outer Shield Trade Name: Beldfoil (With Shorting Fold) (Layer 1)
  • Outer Shield Type: Tape (Layer 1), Braid (Layer 2)
  • Outer Shield Drain Wire Material: Tinned Copper
  • Outer Shield Drain Wire Stranding: 7x32
  • Outer Shield Drain Wire Size: 24 AWG
  • Outer Jacket Material: PVC
  • Outer Jacket Size: 0.035 Inch Wall Thickness (Nominal)
  • Overall Nominal Diameter: 0.232 Inch
  • Pair Color Code Chart: White/Blue And Blue/White
  • Temperature Range: -30 to 90 deg C Operating, 80 deg C (UL AWM Style 2919)
  • Bulk Cable Weight: 36 lb/1000 ft
  • Recommended Pulling Tension: 72.3 lb
  • Minimum Bend Radius/Minor Axis: 2.5 Inch
  • Plenum: No, Plenum Number - 82841, 89841
  • Impedance: 120 Ohm (Nominal)
  • Nominal Conductor To Conductor Capacitance: 12.8 pF/ft
  • Nominal Conductor To Other Conductor And Shield Capacitance: 23 pF/ft
  • Nominal Velocity Of Propagation: 0.66
  • Nominal Delay: 1.6 ns/ft
  • Conductor DC Resistance: 24 Ohm/1000 ft At 20 deg C (Nominal)
  • Outer Shield DC Resistance: 3.4 Ohm/1000 ft At 20 deg C (Nominal)
  • Attenuation: 0.6 dB/100 ft At 1 MHz
  • Operating Voltage: 300 Volt RMS (Type CM), 30 Volt RMS (AWM2919) (UL)
  • Operating Current: 2.1 Amp Per Conductor At 25 deg C (10 deg C Temperature Rise)
  • Overall Cabling Fillers: Fibrous Polypropylene
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items