Select Country and Language Europe, Middle East & Africa / English
Change Country
9841 06010000 | BELDEN

BELDEN | 9841 06010000 | 24 AWG stranded (7x32) TC conductors, overall Beldfoil (100% coverage) + TC braid shield (90% coverage), 24 AWG stranded TC drain wire

  • Manufacturer # 9841 06010000
  • Anixter #B9841
AWG: 24
Approx. Wt. lb./1,000 ft.: 40
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: GENERAL PURPOSE
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation: Polyethylene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Conductors: 2 (1 pair)
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 12.8
Nom. Imped. (ohms): 120
Nom. O.D. (in.): 0.232
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL ISOLATED FROM INDV
Shield: Beldfoil + 90% TC Braid
Stranding: 7x32
Temperature Rating: 80 DEGREES CENTIGRADE
UL Designation: CM
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 36.8
_Color Code: See Chart 5
_NEC Rating: CM
Description

Multi-conductor - low capacitance computer cable for EIA RS-485 applications, 1-pair conductors, 24 AWG, chrome PVC jacket.

Applications

Overall foil/braid shield, low-capacitance computer cable for EIA RS-485 applications plenum-rated and non-plenum.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items