9842 0605000 - BELDEN - Multi-Conductor - | Anixter
9842 0605000 | BELDEN

BELDEN | 9842 0605000 | Multi-Conductor - Low Capacitance Computer Cable for EIA RS-485 Applications 2-Pair 24 AWG PE SH PVC Chrome

  • Manufacturer # 9842 0605000
  • Anixter #B9842
AWG: 24 (7X32)
Approx. Wt. lb./1,000 ft.: 57
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 2 Pr Stranded TC
Copper: TC
Fire Rating: GENERAL PURPOSE
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation: Polyethylene
Jacket Color: Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Conductors: 4 (2 pair)
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 12.8
Nom. Imped. (ohms): 120
Nom. O.D. (in.): 0.340
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield & Material: Foil + 90% TC Braid
Shield Construction: OVERALL ISOLATED FROM INDV
Shield: Beldfoil + 90% TC Braid
Stranding: 7x32
Temperature Rating: 80 DEGREES CENTIGRADE
UL Designation: CM
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 62
_Color Code: See Chart 5
_NEC Rating: CM
Description

24 AWG stranded (7x32) TC conductors, polyethylene insulation, twisted pairs, overall Beldfoil (100% coverage) + TC braid shield (90% coverage), 24 AWG stranded TC drain wire, PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items