Select Country and Language Europe, Middle East & Africa / English
Change Country
9842LS | BELDEN

BELDEN | 9842LS | CABLE, 24 AWG, 2 PAIR, STRANDED TINNED COPPER PE INSULATION ALUMINUM MYLAR WITH DRAIN WIRE 92% TINNED COPPER, BRAID LOW SMOKE ZERO HALOGEN STEEL WIRE ARMORED BLACK LOW SMOKE ZERO HALOGEN JACKET 300V 80C

  • Manufacturer # 9842LS
  • Anixter #B9842-LSNH-SWA
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: UL LISTED ART 800
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL ISOLATED FROM INDV
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items