Select Country and Language Europe, Middle East & Africa / English
Change Country
9843NH | BELDEN

BELDEN | 9843NH | 24-3P STR TNC PE FOIL+90% BRD SHD LSNH JKT CM 80C EIA RS-485

  • Manufacturer # 9843NH
  • Anixter #B9843-LSNH
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
UL Style: UL LSTED WIRE MISC.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items