Select Country and Language Europe, Middle East & Africa / English
Change Country
9844 0601000 | BELDEN

BELDEN | 9844 0601000 | Low Capacitance Computer Cable, 24 AWG stranded (7x32) TC conductors, polyethylene insulation, twisted pairs, overall Beldfoil + TC braid shield (90% coverage), 24 AWG stranded TC drain wire, PVC jacket

  • Manufacturer # 9844 0601000
  • Anixter #B9844
Approx. Wt. lb./1,000 ft.: 78
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation: Polyethylene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 4
Nom. Capacitance (pF/ft.): 12.8
Nom. Imped. (ohms): 120
Nom. O.D. (in.): 0.390
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL ISOLATED FROM INDV
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Vendor No.: 9844
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 81.7
_Color Code: See Chart 5
_NEC Rating: CM
Description

Low-capacitance computer cables for RS-485 applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items