Select Country and Language Europe, Middle East & Africa / English
Change Country
9850 0101000 | BELDEN

BELDEN | 9850 0101000 | Coax - 75 Ohm Coax 18 AWG PE DBLBRD PVC Black

  • Manufacturer # 9850 0101000
  • Anixter #B9850
Approx. Wt. lb./1,000 ft.: 131
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: TWINAXIAL
Coax Type: RG 216
Conductor Diameter: 0.0370 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.048/18/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.425
Jacket Material: HDPE-HIGH DENSITY POLYETHYLENE
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/77-RG216
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.425
Notes/Special Features: M17/077-RG216
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG216
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-BC Braids
Vendor: Belden
Description

18 awg stranded (7x26) .048" tinned copper conductor, polyethylene insulation, double bare copper braid shield (95% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items