Select Country and Language Europe, Middle East & Africa / English
Change Country
9855 01010000 | BELDEN

BELDEN | 9855 01010000 | Multi-Conductor - Computer P.O.S. Cable 2-Pair 22 AWG PE Shield PVC Black

  • Manufacturer # 9855 01010000
  • Anixter #B9855
Approx. Wt. lb./1,000 ft.: 40
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 15.5
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.270
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Shield: Foil + 58% TC Braid
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2582
Vendor No.: 9855
Voltage Rating: 150 VOLTS AC
Weight lb./1,000 ft.: 47.8
_Color Code: 1 pair: Red & Blue; 1 pair: Black & Yellow
_NEC Rating: CM
Description

22 AWG solid TC conductors, polyethylene insulation, twisted pairs, overall Beldfoil shield (100% coverage) + TC braid (58% coverage), 22 AWG solid TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items