Select Country and Language Europe, Middle East & Africa / English
Change Country
9857 0101000 | BELDEN

BELDEN | 9857 0101000 | Coax - 125 Ohm Coax M17/31-RG63 Coax Black

  • Manufacturer # 9857 0101000
  • Anixter #B9857
Approx. Wt. lb./1,000 ft.: 94
Braid %: 97% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 63
Conductor Diameter: 0.048 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SSPE-SEMI SOLID POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 125
Impedance: 125 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): ASPE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/77-RG216
NEC Rating: CMH
Nom. O.D. (in.): 0.405
Notes/Special Features: M17/031-RG63
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG63
Rating: M17/CMH
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: BC Braid
Vendor: Belden
Description

125 ohm, 22 AWG solid .025" bare copper-covered steel conductor, semi-solid polyethylene insulation, bare copper braid shield (97% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items