Select Country and Language Europe, Middle East & Africa / English
Change Country
9860 0102000 | BELDEN

BELDEN | 9860 0102000 | Twinax - Twinaxial Cable 2 16 AWG FPE Shield PVC Black

  • Manufacturer # 9860 0102000
  • Anixter #B9860
Approx. Wt. lb./1,000 ft.: 103
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.038 INCHES
Conductor Material: BARE COPPER
Conductor Size: 16 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.051/16/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 124
Impedance: 124 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.322
Jacket Material Color (O.D. in.): PVC/BLK/0.440
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17 / 045-RG108
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. Capacitance (pF/ft.): 10.9
Nom. Core O.D. (in.): 0.322
Nom. O.D. (in.): 0.440
Notes/Special Features: 2C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CMX
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: Foil + 90% TC Braid
Vel. of Prop.%: 78
Vendor: Belden
Description

16 AWG solid bare copper conductors, foam polyethylene insulation, Duofoil (100% coverage) plus a tinned copper braid shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items