Select Country and Language Europe, Middle East & Africa / English
Change Country
9860NH | BELDEN

BELDEN | 9860NH | CABLE, 16 AWG, 2 CONDUCTOR, SOLID BARE COPPER CONDUCTOR FOAM PE, LOW SMOKE ZERO HALOGEN 124 OHM OVERALL ALUMINUM MYLAR WITH DRAIN WIRE AND 90% TINNED COPPER BRAID BLACK JACKET 30V NEC COMMUNICATIONS CABLE (CMX)

  • Manufacturer # 9860NH
  • Anixter #B9860-LSNH
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: BARE COPPER
Conductor Size: 16 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 124 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: UL LISTED ART 800 LIMITED
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items