Select Country and Language Europe, Middle East & Africa / English
Change Country
9862 0101000 | BELDEN

BELDEN | 9862 0101000 | Coax - 93 Ohm Coax RG062 MIL-DTL-17H Coax Black

  • Manufacturer # 9862 0101000
  • Anixter #B9862
Approx. Wt. lb./1,000 ft.: 38
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: RG 62
Conductor Diameter: 0.051 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SSPE-SEMI SOLID POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): ASPE/0.146
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/30-RG62
NEC Rating: UL LISTED ART 800 LIMITED
Nom. O.D. (in.): 0.242
Notes/Special Features: M17/030-RG62
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: M17/CMX
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: BC Braid
Vendor: Belden
Description

93 ohm, 22 AWG solid .025" bare copper-covered steel conductor, semi-solid Polyethylene insulation, bare copper braid shield (95% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items