9880 0041000 | BELDEN

BELDEN | 9880 0041000 | Coax - Coaxial Cable - Thicknet 10Base5 Ethernet 11H 50 OHM TRUNK Cable Yellow

  • Manufacturer # 9880 0041000
  • Anixter #B9880
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: ETHERNET TRUNK/THIN COAX
Conductor Diameter: 0.025 INCHES
Conductor Material: BARE COPPER
Conductor Size: 12 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17/30-RG62
NEC Rating: UL LISTED ART 800 LIMITED
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

12 AWG solid .086" bare copper conductor, foam polyethylene insulation, Duobond IV quad shield (100% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items