9883 0101000 | BELDEN

BELDEN | 9883 0101000 | Audio, Control, and Instrumentation cable, 20 AWG, 3 pair of stranded (10x30) TC conductors, polypropylene insulation, twisted pairs, individually shielded with Beldfoil, 22 AWG stranded TC drain wire, high-density polyethylene jacket

  • Manufacturer # 9883 0101000
  • Anixter #B9883
Approx. Wt. lb./1,000 ft.: 57
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: PE-POLYETHYLENE
No. of Pairs: 3
Nom. Capacitance (pF/ft.): 30
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.340
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 350 VOLTS AC
_Color Code: See Chart 3
Description

Individually shielded audio, control and instrumentation cable, plenum-rated and non-plenum.

Features
  • Unsurpassed quality and reliability
  • Robust designs that meet or exceed UL standards
  • Proven performance in installations worldwide
  • Broad range of AWG sizes, shielding options, conductor and pair counts
  • Convenient put-up options
  • Polyolefin insulations provide lower capacitance performance when compared to cables with PVC insulations
  • Tefzel, TFE and FEP insulation and jacket constructions offer higher temperature ratings
  • Global availability through a network of Belden distributors
Applications

Belden Classics Cables provide best-in-class performance for a wide range of applications: Industrial, Video, Sound and Security, and Interconnect.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items