988675 - BOSTIK - EVODE 9517 WATER BASED ADH | Anixter
988675 | BOSTIK

BOSTIK | 988675 | EVODE 9517 WATER BASED ADH 5LTR

  • Manufacturer # 988675
  • Anixter #ASADWB1L500103
Application Method: SPREADABLE
Capacity: 5L
Category: WATER BASED ADHESIVES
Color: WHITE
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - WATER BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items