9888 0101000 | BELDEN

BELDEN | 9888 0101000 | Coax - 50 Ohm Triax Black

  • Manufacturer # 9888 0101000
  • Anixter #B9888
Approx. Wt. lb./1,000 ft.: 140
Braid %: DOUBLE BRAID SHIELD
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: TRIAXIAL
Coax Type: RG 8
Conductor Diameter: 0.108 INCHES
Conductor Material: BARE COPPER
Conductor Size: 11 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.108/11/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.285
Jacket Material Color (O.D. in.): PE/BLK/0.480
Jacket Material: PE-POLYETHYLENE
Major Market: Computer
NEC Rating: CM, CL2
Nom. O.D. (in.): 0.480
Notes/Special Features: TRIAX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-96% BC Braids
Vendor: Belden
Description

11 AWG stranded (7x19) .108" bare copper conductor, foam polyethylene insulation, double bare copper braid shield (96% coverage) polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items