9891 0061000 | BELDEN

BELDEN | 9891 0061000 | Multi-Conductor - 10 Base 5 Transceiver 4-pair120 AWG,322 AWG SH PVC Light Blue

  • Manufacturer # 9891 0061000
  • Anixter #B9891
AWG: 3pr: 22 (7x30) x 1pr: 20 (7x28)
CSA: FT1 VERTICAL FLAME TEST
Conductor AWG: 22 / 20
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30 / 7x28
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Ins. Vel. Type Prop.: HDPE 78% / PVC-pwr/pr
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation: Datalene (Data) x PVC (Power)
Jacket Color: Light blue
Jacket Color: LIGHT BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 3 data x 1 power
Nom. Capacitance (pF/ft.): 19.7
Nom. O.D. (in.): 0.316
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Shield: Foil + 95% TC Braid
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 69
_Shield Type: Al/My-Prs - Al/My/95%TC
Description

20 and 22 AWG stranded tinned copper conductors, foam HDPE (22 AWG) and PVC (20 AWG) insulation, twisted pairs, tinned copper braid shield (95% coverage) drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items