Select Country and Language Europe, Middle East & Africa / English
Change Country
9898 E4X1000 | BELDEN

BELDEN | 9898 E4X1000 | Multi-Conductor - 10 Base 5 Transceiver 3 24 AWGSH,3SHPR28 AWGPP SH PVC Gray, Light Dec

  • Manufacturer # 9898 E4X1000
  • Anixter #B9898
AWG: 3pr: 28 (7x36) x 1triplet: 24 (7x32)
Conductor AWG: 24 / 28
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Conductor Strand: 7x32 / 7x36
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Ins. Vel. Type Prop.: PP 66%
Insulation Material: PP-POLYPROPYLENE
Insulation: Polypropylene
Jacket Color: Light gray
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 3 x 1 triple
Nom. Capacitance (pF/ft.): 19.7
Nom. O.D. (in.): 0.260
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Shield: Foil + 92% TC Braid
Temperature Rating: 80 DEGREES CENTIGRADE
Type DEC P/N: Ethernet V1 or V2
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 44
_Shield Type: Al/My-Prs - Al/My/95%TC
Description

3 Pairs - 28 AWG stranded (7x36) tinned copper conductors, 3 conductors - 24 AWG stranded (7x32) tinned copper conductors, polypropylene insulation, all indiv. Beldfoil shielded, overall isolated, Duofoil plus tinned copper braid shield, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items