Select Country and Language Europe, Middle East & Africa / English
Change Country
9901 E4X1000 | BELDEN

BELDEN | 9901 E4X1000 | Multi-Conductor - 10 Base 5 Transceiver 4 20 AWG SH PR SH PVC Gray, Light Dec

  • Manufacturer # 9901 E4X1000
  • Anixter #B9901
AWG: 20 (7x28)
Conductor AWG: 20
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x28
Conductor Type: STRANDED CONDUCTOR
Conductors: 4 Pr Stranded TC
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Ins. Vel. Type Prop.: HDPE 78% / PVC-pwr/pr
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation: FHDPE
Jacket Color: Light gray
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: 4
Nom. Capacitance (pF/ft.): 18.0
Nom. O.D. (in.): 0.415
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield & Material: Foil + 95% TC Braid
Shield Construction: OVERALL FOIL & BRAID
Shield: Tape + Foil + TC Braid (95%)
Temperature Rating: 80 DEGREES CENTIGRADE
Type DEC P/N: Ethernet 802.3
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 96
_NEC Rating: CM, CL
_Shield Type: (Al/My-Pr)/My - Al/My/95%TC
Description

20 AWG stranded (7x28) TC conductors, non-plenum, Datalene insulation, twisted pairs, overall polyester isolation tape + Duofoil + TC braid shield (95% coverage), drain wire, light gray PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items