9903 E4X1000 | BELDEN

BELDEN | 9903 E4X1000 | Multi-Conductor - 10Base 5 Transceiver 124 AWG,328 AWG SHPR PP SH PVC Gray, Light Dec

  • Manufacturer # 9903 E4X1000
  • Anixter #B9903
AWG: 3pr: 28 (7x36) x 1pr: 24 (7x32)
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor AWG: 28 / 24
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x36 / 7x32
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Ins. Vel. Type Prop.: PP 66%
Insulation Material: PP-POLYPROPYLENE
Insulation: Polypropylene
Jacket Color: Light gray
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 3 data x 1 power
Nom. Capacitance (pF/ft.): 19.7
Nom. O.D. (in.): 0.250
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Shield: Tape + Foil + TC Braid (92%)
Temperature Rating: 80 DEGREES CENTIGRADE
Type DEC P/N: Ethernet 802.3
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 43
_Shield Type: Al/My-Prs - Al/My/95%TC
Description

28 and 24 AWG stranded TC conductors, non-plenum, Polypropylene insulation, twisted pairs, overall polyester isolation tape + Duofoil + TC braid shield (92% coverage), drain wire, light gray PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items