Select Country and Language Europe, Middle East & Africa / English
Change Country
991047 | COLEMAN CABLE

COLEMAN CABLE | 991047 | RG-58 C/U Coaxial Cable

  • Manufacturer # 991047
  • Anixter #307-011-058C-C
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Material: TINNED COPPER
Conductor Size: 21 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
NEC Rating: UL LISTED ART 725 CL2 LIMITED
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Features
  • RG58 Type
  • PE or FEP Dielectric
  • PVC Jacket
Applications

CATV, MATV cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items