Select Country and Language Europe, Middle East & Africa / English
Change Country
99160-1 | COMTROL CORPORATION

COMTROL CORPORATION | 99160-1 | DeviceMaster Rackmount Shelf

  • Manufacturer # 99160-1
  • Anixter #480567
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Type: RACK
Type: SHELVES
Description

The DeviceMaster Rackmount Shelf is a 1U metal shelf that can be used to mount DeviceMaster RTS/UP/PRO/Serial Hub 4 or 8 port products in a standard 19 inch computer rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items