Select Country and Language Europe, Middle East & Africa / English
Change Country
9923-13 | BELDEN

BELDEN | 9923-13 | UL1007/1569 24 7STR TNC PVC BLUE ROHS

  • Manufacturer # 9923-13
  • Anixter #B9923-13
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: LIGHT BLUE
Insulation Material: PVC-POLYVINYL CHLORIDE
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
UL Style: UL TYPE AWM, STYLE 1007
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items