9925 0601000 | BELDEN

BELDEN | 9925 0601000 | 24 AWG, three stranded (7x32) tinned copper conductors, Datalene insulation, overall Beldfoil plus a tinned copper braid shield (65% coverage), drain wire, PVC jacket

  • Manufacturer # 9925 0601000
  • Anixter #B9925
Approx. Wt. lb./1,000 ft.: 24
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FPE-FOAMED POLYETHYLENE
Insulation Thickness (in.): 0.0145
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
NEC Rating: UL LISTED ART 800
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 12
Nom. O.D. (in.): 0.215
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 26.7
_Color Code: See Chart 1
Description

24 AWG stranded (7x32) tinned copper conductors, Datalene insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (65% coverage), drain wire, PVC jacket.

Applications

Multi-conductor - low-capacitance computer cable for EIA RS-232/RS423 applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items