Select Country and Language Europe, Middle East & Africa / English
Change Country
9936 0601000 | BELDEN

BELDEN | 9936 0601000 | 24 AWG, 15 stranded tinned copper conductors, Datalene insulation, overall Beldfoil + tinned copper braid shield (65% coverage), drain wire, PVC jacket

  • Manufacturer # 9936 0601000
  • Anixter #B9936
Approx. Wt. lb./1,000 ft.: 68
Conductor Count: 15 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FPE-FOAMED POLYETHYLENE
Insulation Thickness (in.): 0.0145
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
NEC Rating: UL LISTED ART 800
No. of Conductors: 15
Nom. Capacitance (pF/ft.): 12
Nom. O.D. (in.): 0.350
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Vendor No.: 9936
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 71.1
_Color Code: See Chart 2R
Description

24 AWG stranded (7x32) TC conductors, Datalene insulation, overall Beldfoil (100% coverage) + TC braid shield (65% coverage), drain wire, PVC jacket.

Applications

Multi-Conductor - low-capacitance computer cable for EIA RS-232/423 applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items