Select Country and Language Europe, Middle East & Africa / English
Change Country
9942 0601000 | BELDEN

BELDEN | 9942 0601000 | 22 AWG, 6 stranded (7x30) tinned copper conductors, S-R PVC insulation, overall Beldfoil + tinned copper braid shield, PVC jacket, 300V, 80C

  • Manufacturer # 9942 0601000
  • Anixter #B9942
Approx. Wt. lb./1,000 ft.: 43
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 6 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation Thickness (in.): 0.011
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
NEC Rating: NEC CMG
No. of Conductors: 6
Nom. Capacitance (pF/ft.): 35
Nom. O.D. (in.): 0.245
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Vendor No.: 9942
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 28.6
_Color Code: See Chart 1
Description

Belden's Classic Line includes a select number of high quality, high reliability Multi-conductor and Paired Cables. These known performers meet or exceed UL standards and have been used worldwide for decades.
Belden classic products are manufactured in a wide variety of gauge (AWG) sizes, insulation materials, shielding configurations, and jacketing materials, including Plenum and High-temperature versions. These Multi-conductor and paired products offer best-in-class performance and reliability in many different systems.

Features
  • Unsurpassed quality and reliability
  • Robust designs that meet or exceed UL standards
  • Proven performance in installations worldwide
  • Broad range of AWG sizes, shielding options, conductor and pair counts
  • Convenient put-up options
  • Polyolefin insulations provide lower capacitance performance when compared to cables with PVC insulations
  • Tefzel, TFE and FEP insulation and jacket constructions offer higher temperature ratings
  • Global availability through a network of Belden distributors
Applications

Multi-conductor - Low-capacitance computer cables for EIA RS-232 applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items