Select Country and Language Europe, Middle East & Africa / English
Change Country
9947 0605000 | BELDEN

BELDEN | 9947 0605000 | Computer cable, 22 AWG, 15 stranded (7x30) TC conductors, S-R PVC insulation, overall Beldfoil + TC braid shield (65% coverage), PVC jacket

  • Manufacturer # 9947 0605000
  • Anixter #B9947
Approx. Wt. lb./1,000 ft.: 83
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 15 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation Thickness (in.): 0.011
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
NEC Rating: NEC CMG
No. of Conductors: 15
Nom. Capacitance (pF/ft.): 35
Nom. O.D. (in.): 0.340
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Vendor No.: 9947
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 86.1
_Color Code: See Chart 2R
Description

Overall foil/braid shield computer cable for EIA RS-232 applications, semi-rigid PVC insulation and chrome PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items